Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, Termination, 500 Vrms

  • Mfr # 4119-50

  • Zoro # G7534746


product price: $68.79
/ea

Key Features

Contact Material
Brass/Beryllium Copper
Insulation Type
PTFE
Impedance (Ohms)
50 ohm
Adapter Type
Termination
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4119-50
Zoro #
G7534746
UPC #
095969207980
Country of Origin
Korea, Republic of

Details

Item
BNC Adapter
Contact Material
Brass/Beryllium Copper
Insulation Type
PTFE
Impedance (Ohms)
50 ohm
Adapter Type
Termination
Body Material
Brass
Voltage Rating
500 Vrms
Frequency Range (Hz)
DC to 250 MHz/250 to 500 MHz
Operating Temp.
Up to 102 Degrees C
Impedance
50 ohm
Product Type
Straight Plug Adapter
Panel Mounted
Not Panel Mounted
End 2 Connection Type
BNC Male
Insulation Material
PTFE
End 1 Contact Material
Brass
Stackability
Not Stackable
End 2 Contact Finish
Gold-Plated
Operating Temperature - Maximum
215 Degrees F
End 1 Body Material
Brass
End 1 Contact Finish
Nickel-Plated
End 2 Body Material
Brass
End 2 Body Finish
Nickel-Plated
End 1 Body Finish
Nickel-Plated
Frequency Rating - Maximum
500 MHz
Voltage Rating - Maximum
500 V
End 2 Contact Material
Copper
End 1 Connection Type
BNC Female

Description

BNC Adapter, Termination, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Brass/Beryllium Copper, Frequency Range (Hz) DC to 250 MHz/250 to 500 MHz, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. Up to 102 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.