Zoro Homepage

BNC Coaxial Cable, BNC Male to BNC Male, 10 ft., Black

  • Mfr # 2249-C-120

  • Zoro # G7450283


product price: $42.65
/ea

Key Features

Plug and Connector Description
BNC Male to BNC Male
Length
10 ft.
Color
Black
Temperature Range
-104 Degrees to 185 Degrees F
Features
Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249-C-120
Zoro #
G7450283
UPC #
095969184342
Country of Origin
United States

Dimensions

Length
10 ft.
Manufacturers Warranty Length
90 day
Length (In.)
120 in

Details

Item
BNC Coaxial Cable
Plug and Connector Description
BNC Male to BNC Male
Color
Black
Temperature Range
-104 Degrees to 185 Degrees F
Features
Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
Wire Gauge (AWG)
20 AWG
Temp. Range (F)
-104 Degrees to 185 Degrees
Material of Construction
Nickel Plated Brass
Impedance (Ohms)
50 ohm
Frequency Range (Hz)
DC to 4 GHz
Insulation
PE
Ratings
500 Vrms
Wire Gauge
20 AWG
Impedance
50 ohm
Insulation Material
PE
Temperature Rating - Minimum
-104 Degrees F
End 2 Gender
Male
Connector Finish
Nickel-Plated
Temperature Rating - Maximum
122 Degrees F
Frequency Rating - Maximum
4 GHz
Connector Material
Brass
End 1 Gender
Male

Description

BNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 120 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20 AWG, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50 ohm, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.