Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Electronic DMM Test Lead kit, CAT II 300V, CAT III 1000V, 4 ft., Silicone, Red, Black

  • Mfr # 5674C

  • Zoro # G7517002


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT II 300V, CAT III 1000V
Length
4 ft.
Color
Red, Black
Max Amps
10A
Includes
(2)Silicone Insulated 4 ft (1.2m) leads with Right-Angle Plug; (2)Modular Probe Set with Standard tips; (2)Extended Probe Tip Adapters; (2)Medium Alligator Clips; (2)IC Probe Tip Adapters; (2)Minigrabber Test Clip Leads; (2)Minipincer Test Clip Leads; (2) Maxigrabbertest Clips with Pincer Tip; (2)Nylon Storage Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5674C
Zoro #
G7517002
UPC #
095969322027
Country of Origin
China

Dimensions

Length
4 ft.
Lead Length
48"
Manufacturers Warranty Length
90 day
Length - Test Lead
4 ft

Details

Item
Deluxe Electronic DMM Test Lead kit
Instrument Safety Rating
CAT II 300V, CAT III 1000V
Color
Red, Black
Max Amps
10A
Includes
(2)Silicone Insulated 4 ft (1.2m) leads with Right-Angle Plug; (2)Modular Probe Set with Standard tips; (2)Extended Probe Tip Adapters; (2)Medium Alligator Clips; (2)IC Probe Tip Adapters; (2)Minigrabber Test Clip Leads; (2)Minipincer Test Clip Leads; (2) Maxigrabbertest Clips with Pincer Tip; (2)Nylon Storage Pouch
Features
Modular Probes with Standard Probe Tips, Insulated 4 ft. (1.2m) Test Leads with Right Angle DMM Plugs Fit Most Meters From Fluke, HP, Meterman and Others, Probe Tip Extender with 3" (76.2mm) Long Tip, Minigrabber Test Clip Leads Attach to Test Leads, Minipincer Test Clip Leads For Fine Pitch Chip Leads Maxigrabber Test Clips Attach to Test Leads, Nylon Storage Pouch with Compartments for Accessor
For Use With
Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
Wire Insulation
Silicone
Item - Test Lead Kit
Modular Test Lead Kit
Safety Rating
CAT III 1000V, CAT II 300V
Max. Amps - Test Lead Kit
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead Kit
1,000
Max. Amps
10A
Includes - Test Lead Kit
Carrying Case, Modular Mini Plunger Test Clips, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes, Slip-on Test Probe Tip Extenders
Standards
CE, IEC 61010-031
Maximum Current
10 A
Test End Material
Brass
Meter Connection Type
Right Angle Plug
Number of Test Leads
2
Test End Termination
Alligator Clip, Probe, Test Clip Lead
Maximum Voltage
1,000 V
Number of Modular Test Clips
6
Number of Alligator Clips
2

Description

Test Lead Kit, For Use With Hand Held Digital Multimeter, Includes Alligator Clips, IC Probe Adapter, Maxipincer, Minigrabbers, Minipincer, Probe Extender, Probes, Test Leads, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 300V, CAT III 1000V, Test End Termination Alligator Clip, Standard Probe, Test Clip, Maximum Current 10 A, Meter Connection End Size 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.