Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Binding Post, 30VAC/60VDC, Red/Black, PR

  • Mfr # 6883

  • Zoro # G7482964


product price: $7.99
/pr

Key Features

Length
1.98"
Color
Red/Black
Max Amps
30A
Application
Electronics, Audio
Includes
Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6883
Zoro #
G7482964
UPC #
095969253253
Country of Origin
China

Dimensions

Length
1.98"
Manufacturers Warranty Length
90 day
Wire Size
12 AWG

Details

Item
Double Binding Post
Color
Red/Black
Max Amps
30A
Application
Electronics, Audio
Includes
Mounting Base
Features
5 Way Binding Post with 0.154" Cross Hole
Hand Held Voltage
30V AC/60V DC
Operating Temp.
Up to 158 Degrees F
Body Material
Nickel Plated Brass
Contact Finish
Nickel Plated
Max. Amps
30
Color - Test Lead Connector
Black/Red
Item - Test Lead Connector
Double Binding Post
Contact Material
Brass
Max. Amps - Test Lead Connector
30
Contact Material - Test Lead Connector
Brass
Insulating Material - Test Lead Connector
Nylon
Hands Free Voltage
300V AC
Contact Finish - Test Lead Connector
Nickel Plated
Insulating Material
Nylon
Body Material - Test Lead Connector
Nylon
Standards
CE
Maximum Operating Temperature
158 Degrees F
Maximum Voltage
500 V
Insulation Material
Nylon
Maximum Current
30 A
Contact Spacing
3/4 in

Description

Double Binding Post, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 30 A, Color Black/Red, Body Material Brass, Maximum Voltage 500 V, Length 2 in, Application Audio, Electronics, Contact Spacing 3/4 in, Features 5 Way Binding Post with 0.154 in Cross Hole, Contact Diameter 7/8 mm, Maximum Operating Temperature 158 Degrees F, Includes Mounting Base, Wire Size 12 AWG, Standards CE, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.