Zoro Homepage

Alligator Clip, PK10

  • Mfr # 6567

  • Zoro # G022409987


product price: $16.35
/pk 10, $1.64/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6567
Zoro #
G022409987
UPC #
-
Country of Origin
China

Description

Alligator Clip, Maximum Current 5 A, Maximum Voltage 150 V, Color Not Applicable, Features Alligator Clip Features a Banana Jack Interface for Quick and Easy Attachment to Banana Plug Patch Cords, Length 2 1/8 in, Number of Alligator Clips Not Applicable, Tip Material Steel, Opening Size 0.3 in, Includes Not Applicable, Number of Modular Test Clips 10, Number of Probes Not Applicable, Test End Termination Alligator Clip, Jaw Material Steel, Insulation Material Not Applicable, Jaw Opening 0.3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.