Zoro Homepage

Banana Plug

  • Mfr # 5145

  • Zoro # G222413302


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145
Zoro #
G222413302
UPC #
-
Country of Origin
United States

Description

Double Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Clear, Body Material Brass, Maximum Voltage 60 V, Length 1 3/8 in, Contact Spacing 3/4 in, Features Insulation has Finger Ridge for Ease of Insertion and Removal, Low Profile and Completely Insulated Shorting Bar, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper, Standards CSA, IEC 61010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.