Zoro Homepage

Banana Plug

  • Mfr # MDP-2

  • Zoro # G422412686


product price: $6.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP-2
Zoro #
G422412686
UPC #
-
Country of Origin
United States

Description

Double Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Not Applicable, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing 3/4 in, Features For Test Versatility and Banana Plugs can be Vertically Stacked, Simplified Attachment of Cables or Small Components by Means of Set Screws, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.