
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-72-0
Zoro #
G822413245
UPC #
-
Country of Origin
United States
Description
Test Leads, Color Code Black, Length 5 7/8 ft, Maximum Voltage 5,000 V, Number of Test Leads Not Applicable, Maximum Current 15 A, Meter Connection Type Banana Plug, Features Nickel Plated Finish, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 18 AWG, Wire Insulation Not Applicable, Standards CSA, IEC 61010, Test End Termination Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.