
Banana Plug, PK10
Mfr # 72918
Zoro # G822412910
product price: $21.35
/pk 10, $2.14/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72918
Zoro #
G822412910
UPC #
-
Country of Origin
France
Description
Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 36 A, Color Silver, Body Material Brass, Maximum Voltage 5,000 V, Length 1 3/8 in, Contact Spacing Not Applicable, Features Furnished With Two Hex Nuts, Ideal for Lug or Ring Type Connections, Threaded M3 Stud for Rapid Mounting, Contact Diameter 4 mm, Maximum Operating Temperature Not Applicable, Includes (2) Nuts, 0.5 in Stud, M3 Threaded Stud, Spring Material Not Applicable, Standards CE, CSA, IEC 61010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.