Zoro Homepage

BananaPlug, Green, 5000V, 15A, 11/2in, PK10

  • Mfr # 1825-5

  • Zoro # G922410021


product price: $33.95
/pk 10, $3.40/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825-5
Zoro #
G922410021
UPC #
-
Country of Origin
United States

Description

Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 15 A, Color Green, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Cross Hole Wire Entry Fits Wires upto 0.12 in (3mm) Diameter, Fits Standard Panel and Binding Post Banana Jacks 0.161 to 0.166 in, Set Screw Simplifies Assembly of Test Leads and Jumpers by using a Flat Blade Screwdriver, Very Low Contact Resistance, Contact Diameter 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.