
Minigrabber, PK10
Mfr # 3925-5
Zoro # G722409546
product price: $33.95
/pk 10, $3.40/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3925-5
Zoro #
G722409546
UPC #
-
Country of Origin
United States
Description
Mini Hook Clip, Maximum Current 5 A, Maximum Voltage 300 V, Color Green, Features Not Applicable, Length 2 3/8 in, Includes Not Applicable, Number of Probes 10, Test End Termination Minigrabber, Jaw Opening Not Applicable, Manufacturers Warranty Length 90 day, Maximum Operating Temperature 216 Degrees F, Standards CSA, IEC 61010, Package Quantity 10
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.