PanelMountBananaJack, Red, 36A, 13/8in, PK10
- Mfr # 72930-2
- Zoro # G222409794
product price:Â
$
49.19
/pk of 10, $4.92/ea
Key Features
Length
1 3/8 in
Manufacturers Warranty Length
90 day
Body Material
Brass
Contact Diameter
4 mm
Standards
IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72930-2
- Zoro #
- G222409794
- UPC #
- -
- Country of Origin
- France
Dimensions
- Length
- 1 3/8 in
- Manufacturers Warranty Length
- 90 day
- Contact Diameter
- 4 mm
Details
- Item
- Panel Mount Banana Jack
- Body Material
- Brass
- Standards
- IEC
- Maximum Voltage
- 1,000 V
- Contact Finish
- Nickel Plated
- Insulation Material
- Plastic
- Meter Connection Type
- Panel Mount Banana Jack
- Maximum Current
- 36 A
- Color
- Red
- CAT Safety Rating
- CAT III 1000V
- Wire Color
- Red
Description
Panel Mount Banana Jack, Contact Finish Nickel Plated, Contact Material Not Applicable, Maximum Current 36 A, Color Red, Body Material Brass, Maximum Voltage 1,000 V, Length 1 3/8 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 4 mm, Maximum Operating Temperature Not Applicable, Includes Not Applicable, Spring Material Not Applicable, Standards IEC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.