Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PanelMountBananaJack, Wht, 36A, 13/8in, PK10

  • Mfr # 72930-9

  • Zoro # G822410466


product price: $45.45
/pk 10, $4.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72930-9
Zoro #
G822410466
UPC #
-
Country of Origin
France

Description

Panel Mount Banana Jack, Contact Finish Nickel Plated, Contact Material Not Applicable, Maximum Current 36 A, Color White, Body Material Brass, Maximum Voltage 1,000 V, Length 1 3/8 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 4 mm, Maximum Operating Temperature Not Applicable, Includes Not Applicable, Spring Material Not Applicable, Standards IEC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.