Zoro Homepage

SMA Adapter, 50 ohm, 1000 Vrms

  • Mfr # 72973

  • Zoro # G7541703


product price: $24.35
/ea

Key Features

Operating Temp. Range
-85 Degrees to 329 Degrees F
Dielectric
Dielectric
Housing Material
Brass
Impedance
50 ohm
Contact Material
Beryllium Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72973
Zoro #
G7541703
UPC #
095969436762
Country of Origin
Taiwan, Province of China

Details

Item
SMA Female Panel Mount Adapter
Operating Temp. Range
-85 Degrees to 329 Degrees F
Dielectric
Dielectric
Housing Material
Brass
Impedance
50 ohm
Contact Material
Beryllium Copper
Voltage Rating
1000 Vrms
Frequency Range
DC to 18 GHz
Product Type
SMA Female Panel Mount Adapter
Frequency - Minimum
DC
Operating Temperature - Minimum
-85 Degrees F
Frequency - Maximum
18 GHz
Operating Temperature - Maximum
329 Degrees F

Description

SMA Female Panel Mount Adapter, Impedance 50 ohm, Contact Material Beryllium Copper, Dielectric Dielectric, Housing Material Brass, Voltage Rating 1000 Vrms, Frequency Range DC to 18 GHz, Operating Temp. Range -85 Degrees to 329 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.