Zoro Homepage

Wire/Cable/Cord

  • Mfr # 3781-24-2

  • Zoro # G121855197


product price: $7.99
/ea

Key Features

Jacket Material
PVC
Jacket Color
Red
Cord Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3781-24-2
Zoro #
G121855197
UPC #
095969176606
Country of Origin
United States

Dimensions

Cord Length
24 in

Details

Jacket Material
PVC
Jacket Color
Red

Description

0.087in x 24in, 20 AWG, 30 V RMS/60 VDC Handheld, 300 VDC Hand Free, 5 A, Minigrabber Test Clip to Minigrabber Test Clip, Red, Glass Filled Nylon Insulation, PVC Jacket, Patch Cord

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.