Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Banana Plug with Threaded Stud, 1 in, Amber

  • Mfr # 3276

  • Zoro # G7589136


product price: $36.89
/pk 10, $3.69/ea

Key Features

Plug and Connector Description
Threaded Stud Enables Fast and Easy Mounting to Panels, Solder Turret Allows Wire Attachment, Miniature Banana Plug Features Gold Plated Beryllium Copper For Long Insertion Life and Low Contact Resistance
Length
1 in
Color
Amber
Max Amps
5A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3276
Zoro #
G7589136
UPC #
095969208444
Country of Origin
United States

Dimensions

Length
1 in
Manufacturers Warranty Length
90 day

Details

Item
Miniature Banana Plug with Threaded Stud
Plug and Connector Description
Threaded Stud Enables Fast and Easy Mounting to Panels, Solder Turret Allows Wire Attachment, Miniature Banana Plug Features Gold Plated Beryllium Copper For Long Insertion Life and Low Contact Resistance
Color
Amber
Max Amps
5A
Application
Electronic Applications
Includes
Threaded Stud
Features
Threaded Stud Enables Fast and Easy Mounting to Panels, Solder Turret Allows Wire Attachment, Miniature Banana Plug Features Gold Plated Beryllium Copper For Long Insertion Life and Low Contact Resistance
Contact Finish
Gold Plated
Item - Test Lead Connector
Banana Plug with Threaded Stud
Contact Material
Brass
Spring Material
Beryllium Copper
Color - Test Lead Connector
Gold
Body Material - Test Lead Connector
Brass
Contact Material - Test Lead Connector
Brass
Max. Amps - Test Lead Connector
5
Body Material
Gold Plated Brass
Max. Amps
5
Contact Finish - Test Lead Connector
Gold Plated
Hands Free Voltage
2500V AC
Hand Held Voltage
30V AC/60V DC
Standards
CE
Maximum Current
5 A
Maximum Voltage
2,500 V

Description

Mini Banana Plug, Contact Finish Gold Plated, Contact Material Brass, Maximum Current 5 A, Color Gold, Body Material Gold Plated Brass, Maximum Voltage 2,500 V, Length 1 in, Application Electronics, Features Miniature Banana Plug Features Gold Plated Beryllium Copper for Long Insertion Life and Low Contact Resistance, Solder Turret Allows Wire Attachment, Threaded Stud Enables Fast and Easy Mounting to panels, Includes Threaded Stud, Spring Material Beryllium Copper, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.