Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip Lead, CAT II 300V, 4 ft., Silicone, Black

  • Mfr # 6244-48-0

  • Zoro # G3381813


product price: $16.49
/ea

Key Features

Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Safety Sheathed Jack, Nickel Plated Beryllium Copper Banana Springs, Gold Plated Beryllium Copper Grabber Hook, Right-Angle DMM
Length
4 ft.
Color
Black
Max Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6244-48-0
Zoro #
G3381813
UPC #
095969110372
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Test Clip Lead
Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Safety Sheathed Jack, Nickel Plated Beryllium Copper Banana Springs, Gold Plated Beryllium Copper Grabber Hook, Right-Angle DMM
Color
Black
Max Amps
5A
Features
1-1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
For Use With
Fits Most Meters From Fluke, Wavetek (Meterman), HP, Amprobe, Greenlee
Wire Insulation
Silicone
Standards
IEC 61010-2-031
Wire Gauge
18
Max. Amps
5
Max. Voltage - Test Lead
300
Color Code - Test Lead
Black
Connection - Test Lead
Right Angle Shrouded Plug to Mini Hook Clip Probe
Max. Voltage
300VAC
Max. Amps - Test Lead
5
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Number of Cords
1
Item - Test Lead
Test Clip Leads
Meter Connection Type
Right Angle Shrouded Plug
Color Code
Black
Insulation Material
Polypropylene
Maximum Current
5 A
Test End Termination
Mini Hook Clip Probe
Number of Test Leads
1
Maximum Voltage
300 V

Description

Test Leads, Color Code Black, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 300 V, Number of Test Leads 1, Instrument Safety Rating CAT II 300V, Maximum Current 5 A, Meter Connection Type Right Shrouded Plug, Features Plug is Molded Directly to the Cable in an Integral One-Piece Design and the Wire is Double Crimped for a Long Lasting Connection, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.