Mini Hook Test Lead, 60 in, PVC, Black

  • Mfr # 3782-60-0

  • Zoro # G1203377


product price:  $11.55
/ea

Key Features

Length
60 in
Color
Black
Includes
Black Banana Plug/Minigrabber Clip Test Lead
Features
Banana Plug is Capable of Vertical and Cross Stacking, Mates to Model 1581 or Any Standard Banana Jack, Provides A Minigrabber Output from A Banana Jack
Wire Insulation
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3782-60-0
Zoro #
G1203377
UPC #
095969111188
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 in
Length (In.)
60 in
Meter Connection End Size
0.087 in

Details

Item
Mini Hook Test Lead
Color
Black
Includes
Black Banana Plug/Minigrabber Clip Test Lead
Features
Banana Plug is Capable of Vertical and Cross Stacking, Mates to Model 1581 or Any Standard Banana Jack, Provides A Minigrabber Output from A Banana Jack
Wire Insulation
PVC
Ratings
300V RMS; 5A Max.
Insulation
PVC
Max. Voltage
300VAC
Max. Amps
5
Standards
CE
Wire Gauge
20 AWG
Temperature Measurement - Maximum
131 Degrees F
Voltage Rating - Maximum
300 V
Operating Temperature - Maximum
131 Degrees F
Test End Termination
Test Clip
Insulation Material
PVC
Number of Test Leads
1
Meter Connection Type
Banana Plug
Compatible with Manufacturer Model Number
1581, 2854
Current Rating - Maximum
5 A
Color Code
Black
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Test Leads, Color Code Black, Length 5 ft, Maximum Voltage 300 V, Number of Test Leads 1, Maximum Current 5 A, Meter Connection Type Banana Plug, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.087 in, Wire Size 20 AWG, Wire Insulation PVC, Standards CE, Test End Termination Test Clip, Includes Black Banana Plug/Minigrabber Clip Test Lead, Insulation Material PVC, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.