Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiniDoubleBananaJack, Black, 60V, 5A, 1/2in

  • Mfr # 2035-0

  • Zoro # G7553095


product price: $13.85
/ea

Key Features

Color
Black
Max Amps
5A
Application
Electronic Applications
Features
Quick and Easy Means of Shorting Inputs of Mini Double Banana Jacks, Banana Plugs Internally Shorted with 18 AWG Wire
For Use With
Plugs Fits Miniature 0.104" (2.64mm) dia. Banana Jacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-0
Zoro #
G7553095
UPC #
095969208536
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
90 day

Details

Item
Miniature Double Banana Plug with Shorting Bar
Color
Black
Max Amps
5A
Application
Electronic Applications
Features
Quick and Easy Means of Shorting Inputs of Mini Double Banana Jacks, Banana Plugs Internally Shorted with 18 AWG Wire
For Use With
Plugs Fits Miniature 0.104" (2.64mm) dia. Banana Jacks
Contact Material
Brass
Spring Material
Beryllium Copper
Body Material
ABS
Max. Amps
5 A
Contact Finish
Gold Plated
Hand Held Voltage
30V AC/60V DC
Hands Free Voltage
2500V AC
Operating Temp.
Up to 122 Degrees F

Description

Mini Shorted Double Banana Plug, Max. Amps 5 A, Color Black, Hand Held Voltage 30V AC/60V DC, Hands Free Voltage 2500V AC, Features Quick and Easy Means of Shorting Inputs of Mini Double Banana Jacks, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.