Zoro Homepage

Mini Test Patch Cord, 12 in, Nylon, Black

  • Mfr # 3781-12-0

  • Zoro # G0271625


product price: $9.15
/ea

Key Features

Length
12 in
Color
Black
Application
Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
Includes
Black Minigrabber Test Lead
Wire Insulation
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3781-12-0
Zoro #
G0271625
UPC #
095969111553
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Wire Size
20 AWG
Length (In.)
12 in
Meter Connection End Size
0.087 in

Details

Item
Mini Test Patch Cord
Color
Black
Application
Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
Includes
Black Minigrabber Test Lead
Wire Insulation
Nylon
Body Material
Nylon
Contact Finish
Gold Plated
Insulating Material
Nylon
Contact Material
Beryllium Copper
Hand Held Voltage
30VAC/60VDC
Ratings
300V RMS; 5A Max.
Max. Amps
5
Operating Temp.
Up to 216 Degrees F
Spring Material
Stainless Steel
Hands Free Voltage
300VDC
Standards
CE
Wire Gauge
20 AWG
Meter Connection Type
Minigrabber Test Clip
Test End Termination
Test Clip
Voltage Rating - Maximum
300 V
Current Rating - Maximum
5 A
Temperature Measurement - Maximum
215 Degrees F
Color Code
Black
Number of Test Leads
1
Insulation Material
Nylon
Operating Temperature - Maximum
216 Degrees F

Description

Test Clip, Length 12 Inches, Rating 300 Vrms, 5 Amps Maximum, Color Black, 3000 WVDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.