Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Banana Jack, CAT III 1000V, 0.57", Red

  • Mfr # 5931-2

  • Zoro # G1882535


product price: $56.59
/pk 10, $5.66/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
0.57"
Color
Red
Max Amps
25A
Application
Electronics Design or Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5931-2
Zoro #
G1882535
UPC #
095969335478
Country of Origin
France

Dimensions

Length
0.57"
Manufacturers Warranty Length
1 yr
Contact Diameter
5/32 in

Details

Item
Panel Mount Banana Jack
Instrument Safety Rating
CAT III 1000V
Color
Red
Max Amps
25A
Application
Electronics Design or Manufacturing
Includes
Locking Ring
Temperature Range
Up to 176 Degrees F
Features
Ring Threads, Banana Jack is Gold Plated for Electrical Connection, Banana Jack Mates to Pomona Mfr. No. 5907A, 5908A and 5909A Flexible Sheathed Style of DMM Test Leads, Nylon Insulation, Rating: 1000V CAT III per IEC61010-031 and IEC61010-1
For Use With
Sheathed Plugs
Hand Held Voltage
1000V AC/V DC
Contact Finish - Test Lead Connector
Gold Plated
Insulating Material
Nylon
Operating Temp.
Up to 176 Degrees F
Contact Material - Test Lead Connector
Brass
Color - Test Lead Connector
Red
Max. Amps
25
Body Material
Gold Plated Brass
Contact Finish
Gold Plated
Safety Rating
Cat III 1000V
Max. Amps - Test Lead Connector
25
Spring Material
Gold Plated Brass
Hands Free Voltage
1000V AC/V DC
Standards
CE, IEC 61010-031, IEC 61010-1
Insulating Material - Test Lead Connector
Nylon
Contact Material
Brass
Body Material - Test Lead Connector
Nylon
Item - Test Lead Connector
Banana Jack
Maximum Current
25 A
Maximum Voltage
1,000 V
Maximum Operating Temperature
176 Degrees F
Insulation Material
Nylon
Meter Connection Type
Sheathed Plug

Description

Straight Shrouded Plug, Contact Finish Gold Plated, Contact Material Brass, Maximum Current 25 A, Color Red, Body Material Brass, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 5/8 in, Application Electronics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.