Patch Cord, BNC Male to BNC Male, 3 3/8 ft, Black

  • Mfr # 72926-C-40

  • Zoro # G0823505


product price:  $27.15
/ea

Key Features

Plug and Connector Description
BNC Male to BNC Male
Length
3 3/8 ft
Color
Black
Ratings
500V @ 3A Max, CAT I 500V
Impedance (Ohms)
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72926-C-40
Zoro #
G0823505
UPC #
095969353335
Country of Origin
France

Dimensions

Length
3 3/8 ft
Length (In.)
40 in

Details

Item
Patch Cord
Plug and Connector Description
BNC Male to BNC Male
Color
Black
Ratings
500V @ 3A Max, CAT I 500V
Impedance (Ohms)
50 ohm
Material of Construction
Gold Plated Brass Contact
Temp. Range (F)
-40 To 85
Impedance
50 ohm
End 1 Gender
Male
Temperature Rating - Minimum
-40 Degrees F
Connector Material
Brass
Connector Finish
Nickel-Plated
Frequency Rating - Maximum
4 GHz
Insulation Material
PE
End 2 Gender
Male
Temperature Rating - Maximum
85 Degrees F

Description

Patch Cord, BNC Male to BNC Male, Length (In.) 40 in, Color Black, Material of Construction Gold Plated Brass Contact, Jaw Opening (In.) -, Ratings 500V @ 3A Max, CAT I 500V, Temp. Range (F) -40 To 85, Wire Gauge (AWG) -, - Insulation, Frequency Range (Hz) -, Impedance (Ohms) 50 ohm, Includes -, Manufacturers Warranty Length -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.