Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Banana Plug, CAT III 1000V, 1 1/4 in, Red

  • Mfr # 6729-2

  • Zoro # G1816157


product price: $8.55
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
1 1/4 in
Color
Red
Max Amps
20A
Temperature Range
14 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6729-2
Zoro #
G1816157
UPC #
095969269315
Country of Origin
United Kingdom

Dimensions

Length
1 1/4 in
Wire Size
18 AWG
Manufacturers Warranty Length
1 yr

Details

Item
Right Angle Banana Plug
Instrument Safety Rating
CAT III 1000V
Color
Red
Max Amps
20A
Temperature Range
14 Degrees to 131 Degrees F
Features
Simple Assembly, Complies with International Safety Standard IEC 61010-2-031, Accepts 18 AWG Test Lead Wire
For Use With
Fits Standard Banana Safety-Style Jacks, Fits DMM with Safety-Style Banana Jacks
Hand Held Voltage
1000V AC/V DC
Color - Test Lead Connector
Red
Contact Finish
Nickel Plated
Max. Amps - Test Lead Connector
20
Body Material - Test Lead Connector
Brass
Operating Temp.
14 to 131 Degrees F
Contact Material - Test Lead Connector
Beryllium Copper
Body Material
Nickel Plated Beryllium Copper
Max. Amps
20
Item - Test Lead Connector
Right Angle Banana Plug
Contact Finish - Test Lead Connector
Nickel Plated
Hands Free Voltage
1000V AC/V DC
Safety Rating
Cat III 1000V
Insulating Material - Test Lead Connector
Acetal Polymer
Insulating Material
Acetal Polymer
Contact Material
Brass
Standards
IEC 61010-2-031
Insulation Material
Lucel
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Voltage
1,000 V
Maximum Current
20 A

Description

Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 20 A, Color Red, Body Material Beryllium Copper, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 1 1/4 in, Features Fits DMM with Safety-Style Banana Jacks, Fits Standard Banana Safety-Style Jacks, Simple Assembly, Contact Diameter 4 mm, Maximum Operating Temperature 131 Degrees F, Wire Size 18 AWG, Standards IEC 61010-2-031, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.