Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA Termination, 50 ohm, 335 Vrms

  • Mfr # 4286

  • Zoro # G7601167


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Length
0.6"
Temperature Range
85 Degrees to 329 Degrees F
Features
Gold-Plated Stainless Steel with Teflon Insulation, Resistor Terminator
Impedance
50 ohm
Operating Temp. Range
-85 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4286
Zoro #
G7601167
UPC #
095969172363
Country of Origin
China

Dimensions

Length
0.6"

Details

Item
SMA Male Terminator Plug
Temperature Range
85 Degrees to 329 Degrees F
Features
Gold-Plated Stainless Steel with Teflon Insulation, Resistor Terminator
Impedance
50 ohm
Operating Temp. Range
-85 Degrees to 257 Degrees F
Contact Material
Beryllium Copper
Housing Material
Stainless Steel
Dielectric
Dielectric
Frequency Range
DC to 18 GHz
Voltage Rating
335 Vrms
Product Type
SMA Termination
Frequency - Minimum
DC
Operating Temperature - Minimum
-85 Degrees F
Operating Temperature - Maximum
257 Degrees F
Frequency - Maximum
18 GHz

Description

SMA Termination, Impedance 50 ohm, Contact Material Beryllium Copper, Dielectric Dielectric, Housing Material Stainless Steel, Voltage Rating 335 Vrms, Frequency Range DC to 18 GHz, Operating Temp. Range -85 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.