Zoro Homepage

MiniHookClip, Rd, 60V, 5A, Nylon, PK10

  • Mfr # 3925-2-G/10P

  • Zoro # G2754656


product price: $33.25
/pk 10, $3.33/ea

Key Features

Length
2.39"
Color
Red
Max Amps
5A
Application
Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
Temperature Range
Up to 216 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3925-2-G/10P
Zoro #
G2754656
UPC #
095969217064
Country of Origin
United States

Dimensions

Length
2.39"
Wire Size
0.09 in

Details

Item
Mini Hook Clip
Color
Red
Max Amps
5A
Application
Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
Temperature Range
Up to 216 Degrees F
Features
Contact Gold Plated Beryllium Copper, Spring Stainless Steel
Contact Finish - Test Lead Connector
Gold Plated
Contact Finish
Gold Plated
Hand Held Voltage
30V AC/60V DC
Body Material
Gold Plated Beryllium Copper
Max. Amps
5
Operating Temp.
Up to 216 Degrees F
Hands Free Voltage
300V DC
Contact Material
Beryllium Copper
Max. Amps - Test Lead Connector
5
Item - Test Lead Connector
Mini Hook Clip
Body Material - Test Lead Connector
Glass Filled Nylon
Spring Material
Stainless Steel
Contact Material - Test Lead Connector
Beryllium Copper
Color - Test Lead Connector
Red
Insulation Material
Glass Filled Nylon
Maximum Operating Temperature
216 Degrees F
Maximum Current
5 A
Maximum Voltage
300 V

Description

Mini Hook Clip, Maximum Current 5 A, Maximum Voltage 60 V, Color Red, Hand Held Voltage 30V AC/60V DC, Hands Free Voltage 300V DC, Length 2 3/8 in, Number of Alligator Clips 0, Tip Material Beryllium Copper, Opening Size Not Applicable, Number of Modular Test Clips 0, Test End Termination Hook Clip, Jaw Material Beryllium Copper, Insulation Material Glass Filled Nylon, Maximum Operating Temperature 216 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.