Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip Lead, Minigrabbers, 2.35", Black

  • Mfr # 4555-0

  • Zoro # G7493254


product price: $40.35
/pk 10, $4.04/ea

Key Features

Plug and Connector Description
Minigrabbers
Length
2.35"
Color
Black
Max Amps
5A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4555-0
Zoro #
G7493254
UPC #
095969173421
Country of Origin
United States

Dimensions

Length
2.35"
Manufacturers Warranty Length
90 day
Opening Size
1/8"
Wire Size
0.144 in

Details

Item
Test Clip Lead
Plug and Connector Description
Minigrabbers
Color
Black
Max Amps
5A
Application
Electronic Applications
Temperature Range
300 Degrees F
For Use With
Multimeters
Insulating Material
Glass Filled Nylon
Item - Test Lead Connector
Hook Clip
Hand Held Voltage
30V AC/60V DC
Max. Amps - Test Lead Connector
5
Insulating Material - Test Lead Connector
Glass Filled Nylon
Contact Material - Test Lead Connector
Beryllium Copper
Max. Voltage
300 Vrms
Color - Test Lead Connector
Black
Contact Finish - Test Lead Connector
Gold Plated
Body Material - Test Lead Connector
Glass Filled Nylon
Tip Material
Beryllium Copper
Hands Free Voltage
300V AC
Standards
CE
Body Material
Glass Filled Nylon
Contact Material
Beryllium Copper
Spring Material
Stainless Steel
Contact Finish
Gold Plated
Maximum Voltage
300 V
Maximum Current
5 A
Insulation Material
Glass Filled Nylon
Maximum Operating Temperature
216 Degrees F

Description

Hook Clip, For Use With Multimeters, Maximum Current 5 A, Maximum Voltage 70 V, Color Black, Hand Held Voltage 30V AC/60V DC, Hands Free Voltage 300V AC, Length 2 3/8 in, Number of Alligator Clips 0, Tip Material Beryllium Copper, Opening Size 0.12 in, Number of Modular Test Clips 0, Test End Termination Hook Clip, Jaw Material Beryllium Copper, Insulation Material Glass Filled Nylon, Manufacturers Warranty Length 90 day, Maximum Operating Temperature 216 Degrees F, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.