Zoro Homepage

Retractable Sheath Banana Plug Patch Cord, CAT III 1000V, 60", PVC, Black

  • Mfr # 4911A-60-0

  • Zoro # G1291762


product price: $24.59
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Retractable Sheath End Allows Interfacing to Either Standard Sheathed or Non Sheath Style Banana 1-2/3" Jacks and Multi Leaf Banana Spring
Length
60"
Color
Black
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4911A-60-0
Zoro #
G1291762
UPC #
095969335447
Country of Origin
Taiwan, Province of China

Dimensions

Length
60"
Manufacturers Warranty Length
90 day
Length - Test Lead
5 ft
Wire Size
18 AWG

Description

Test Leads, Color Code Black, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 5 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Features Plug and Housing are Molded Directly to the Cable in an Integral One Piece Design and the Wire is Double Crimped for a Long Lasting Connection, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.