Zoro Homepage

Retractable Sheath Banana Plug Patch Cord, CAT III 1000V, Banana Plug, 12", PVC, Red

  • Mfr # 4911A-60-2

  • Zoro # G0417523


product price: $23.35
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Banana Plug
Length
12"
Color
Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4911A-60-2
Zoro #
G0417523
UPC #
095969335454
Country of Origin
Taiwan, Province of China

Dimensions

Length
12"
Length - Test Lead
5 ft
Manufacturers Warranty Length
90 day
Wire Size
18 AWG

Description

Test Leads, Color Code Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 5 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.