Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Lead Holder, Black, 10 Slots

  • Mfr # 4408/POM

  • Zoro # G7586774


product price: $27.25
/ea

Key Features

Length
11"
Color
Black
Height (In.)
1.25 in
Number of Slots
10
Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4408/POM
Zoro #
G7586774
UPC #
095969205818
Country of Origin
China

Dimensions

Length
11"
Height (In.)
1.25 in
Width (In.)
11 in
Length (In.)
3.5 in
Cable Dia. (In.)
0.32 in
Compatible Cable Diameter
0.32 in
Overall Length
11 in
Overall Height
1.25 in
Overall Width
0.71 in

Details

Item
Test Lead Holder
Color
Black
Number of Slots
10
Compatible Cable Type
RG108, RG59

Description

Test Lead Holder, Black, Length (In.) 3.5 in, Width (In.) 11 in, Height (In.) 1.25 in, Number of Slots 10, Cable Dia. (In.) 0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.