Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Multi-Use DMM Maxi-Kit, Right Angle Banana Plug, 3 ft. 11", Silicone, Red, Black

  • Mfr # 5677B

  • Zoro # G0566806


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Right Angle Banana Plug
Length
3 ft. 11"
Color
Red, Black
Application
General Purpose to SMD Applications
Includes
(1) Red Flexible Test Lead Set With Angle and Straight Banana Plug; (1) Black Flexible Test Lead Set With Angle and Straight Banana Plug; (1) Red Extra Large Alligator Clip Set; (1) Black Extra Large Alligator Clip Set; (1) Red Test Lead Coupler Set; (1) Black Test Lead Coupler Set; (1) Red Retractable Tip Test Probe Set; (1) Black Retractable Tip Test Probe Set; (2) Spade Lug Adapter Set; (1) Red IC Test Probe Tip Adapter Set; (1) Black IC Test Probe Tip Adapter Set; (1) Red Minigrabber Test Clip with DMM Jack Set; (1) Black Minigrabber Test Clip with DMM Jack Set; (1) 0.08 Replacement Probe Tip Test; (1) Red Replacement Modular Test Probe Test: (1) Black Replacement Modular Test Probe Test; (1) Red Minipincer Test Clip with DMM Jack Set; (1) Black Minipincer Test Clip with DMM Jack Set; (1) Red Medium Alligator Clip Set; (1) Black Medium Alligator Clip Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5677B
Zoro #
G0566806
UPC #
095969110198
Country of Origin
China

Dimensions

Length
3 ft. 11"
Lead Length
47-1/4"
Length - Test Lead
3 ft 11 in

Details

Item
Deluxe Multi-Use DMM Maxi-Kit
Plug and Connector Description
Right Angle Banana Plug
Color
Red, Black
Application
General Purpose to SMD Applications
Includes
(1) Red Flexible Test Lead Set With Angle and Straight Banana Plug; (1) Black Flexible Test Lead Set With Angle and Straight Banana Plug; (1) Red Extra Large Alligator Clip Set; (1) Black Extra Large Alligator Clip Set; (1) Red Test Lead Coupler Set; (1) Black Test Lead Coupler Set; (1) Red Retractable Tip Test Probe Set; (1) Black Retractable Tip Test Probe Set; (2) Spade Lug Adapter Set; (1) Red IC Test Probe Tip Adapter Set; (1) Black IC Test Probe Tip Adapter Set; (1) Red Minigrabber Test Clip with DMM Jack Set; (1) Black Minigrabber Test Clip with DMM Jack Set; (1) 0.08 Replacement Probe Tip Test; (1) Red Replacement Modular Test Probe Test: (1) Black Replacement Modular Test Probe Test; (1) Red Minipincer Test Clip with DMM Jack Set; (1) Black Minipincer Test Clip with DMM Jack Set; (1) Red Medium Alligator Clip Set; (1) Black Medium Alligator Clip Set
Features
Modular Probes with Interchangeable Tips, Silicone Insulated 4 ft. (1.2m) Test Leads with Right-Angle DMM Plugs For Most Meters From Fluke, HP, Meterman, Amprobe and Others, New Retractable Tip Probe with 3" (76.2mm) Long Tip and Silicone Leads, Test Lead Coupler Connects Leads to Probe Set For 16 ft. (4.8m) Reach, Nylon Storage Pouch with Compartments For Accessories
For Use With
Handheld Digital Multimeter
Wire Insulation
Silicone
Item - Test Lead Kit
Modular Test Lead Kit
Includes - Test Lead Kit
Carrying Case, Modular Mini Plunger Test Clips, Modular Spade Lugs, Modular Test Clips, Modular Test Lead Couplers, Modular Test Leads, Modular Test Probes, Replacement Probe Tips, Test Probe Leads
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Standards
CE, IEC 61010-031
Number of Modular Test Clips
4
Insulation Material
Silicone
Number of Alligator Clips
4
Test End Termination
Alligator Clip, Probe, Spade Lug
Number of Test Leads
2
Meter Connection Type
Right Angle Plug

Description

Test Lead Kit, For Use With Hand Held Digital Multimeter, Includes (2) Modular Electronic Test Probes with Replaceable Tip and (5) Sets of Replacement Tips, Electronic Test Probe Leads with Retractable Tip, Flexible Test Leads with Straight and Right Angle Plugs, Leads, Minigrabber(R), Minipincer, Test Lead Couplers, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.