Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DMM Test Lead Kit, Sheathed Banana Jack, 4 ft., Silicone, Black, Red

  • Mfr # 5903

  • Zoro # G1195652


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Sheathed Banana Jack
Length
4 ft.
Color
Black, Red
Application
Industrial/Automotive
Includes
Sets of Black and White: (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Right Angle DMM Plugs; Modular Electrical Test Probes with Stainless Steel Tips, Heavy Duty Alligator Clips, Insulation Piercing Clips, Maxigrabber Test Clips with Alligator Jaws, (1) Nylon Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5903
Zoro #
G1195652
UPC #
095969110235
Country of Origin
China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft

Details

Item
DMM Test Lead Kit
Plug and Connector Description
Sheathed Banana Jack
Color
Black, Red
Application
Industrial/Automotive
Includes
Sets of Black and White: (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Right Angle DMM Plugs; Modular Electrical Test Probes with Stainless Steel Tips, Heavy Duty Alligator Clips, Insulation Piercing Clips, Maxigrabber Test Clips with Alligator Jaws, (1) Nylon Pouch
Features
Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
For Use With
DMM Plugs Fits Meters From Fluke, Meterman, Amprobe, Greenlee
Wire Insulation
Silicone
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Includes - Test Lead Kit
Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Item - Test Lead Kit
Modular Test Lead Kit
Standards
CE, IEC 61010-031
Number of Alligator Clips
2
Meter Connection Type
Banana Plug
Test End Termination
Piercing Clip, Alligator Clip, Probe
Insulation Material
Silicone
Test End Material
Stainless Steel
Number of Modular Test Clips
2
Number of Test Leads
2

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Test Probes, Industrial Alligator Clips, Insulation Piercing Maxigrabbers, Maxigrabber(R) Test Clips with Jaws, Nylon Pouch, Test Leads, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Standard Probe, Maximum Current 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.