Zoro Homepage

Replacement DMM Test Lead Sets with Fixed Tips, Banana Plug, 4 ft., Silicone, Black, Red

  • Mfr # 5519A

  • Zoro # G3396172


product price: $29.95
/pr

Key Features

Instrument Safety Rating
CAT II 1000V (Without Cap), CAT III 1000V (With Cap)
Plug and Connector Description
Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5519A
Zoro #
G3396172
UPC #
095969110143
Country of Origin
United States

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Wire Size
18 AWG
Meter Connection End Size
0.31 mm

Details

Item
Replacement DMM Test Lead Sets with Fixed Tips
Instrument Safety Rating
CAT II 1000V (Without Cap), CAT III 1000V (With Cap)
Plug and Connector Description
Banana Plug
Color
Black, Red
Max Amps
10A
Includes
(1) Black Test Lead; (1) Red Test Lead
Features
Probe Test Leads are Designed with Over Voltage Spike Protection of Up to 6Kv, Probe Body Inner Insulation is Fire Retardant Polypropylene for Added Safety, Probe Body and Banana Plug are Molded Directly to The Wire for Robust Pull Strength, Wire is A High Strand Count Silicone Wire for Extreme Flexibility and High Temperature Resistance
For Use With
Fits DMMs from Fluke, HP (Agilent), Meterman, Amprobe, Greenlee
Wire Insulation
Silicone
Wire Gauge
18
Standards
IEC 61010-031
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Amps
10
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Number of Cords
2
Safety Rating
CAT II 1000V, CAT III 1000V
Max. Voltage - Test Lead
1,000
Item - Test Lead
Test Probe Leads
Max. Voltage
1000VAC
Max. Amps - Test Lead
10
Color Code - Test Lead
Black/Red
Number of Test Leads
2
Test End Termination
Probe
Color Code
Black, Red
Test End Insulation Material
Polypropylene; Santoprene
Test End Material
Brass
Insulation Material
PVC
Maximum Voltage
1,000 V
Meter Connection Type
Right Angle Shrouded Plug
Maximum Current
10 A

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT II 1000V (Without Cap), CAT III 1000V (With Cap), Maximum Current 10 A, Meter Connection Type Right Shrouded Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.