Zoro Homepage

Triaxial Male, 30VAC/60VDC, Silver

  • Mfr # 5218

  • Zoro # G7475036


product price: $63.55
/ea

Key Features

Color
Silver
Application
Electronic Applications
Temperature Range
-65 Degrees to 165 Degrees C
Features
Belden Triaxial
Contact Material
Beryllium Copper/Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5218
Zoro #
G7475036
UPC #
095969165259
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
90 days

Details

Item
Triaxial Male
Color
Silver
Application
Electronic Applications
Temperature Range
-65 Degrees to 165 Degrees C
Features
Belden Triaxial
Contact Material
Beryllium Copper/Brass
Hands Free Voltage
300VAC
Hand Held Voltage
30VAC/60VDC
Contact Finish
Gold Plated
Insulating Material
PTFE
Operating Temp.
-85 Degrees to 329 Degrees F
Body Material
Brass
Product Type
Straight Plug Adapter
Impedance
50 ohm
End 1 Body Material
Brass
Insulation Material
PTFE
Operating Temperature - Maximum
329 Degrees F
End 1 Body Finish
Nickel-Plated
Panel Mounted
Not Panel Mounted
Voltage Rating - Maximum
500 V
Frequency Rating - Maximum
500 MHz
Operating Temperature - Minimum
-65 Degrees F
End 1 Contact Material
Brass
Stackability
Not Stackable
End 1 Connection Type
Triax Male
End 1 Contact Finish
Gold-Plated

Description

Triaxial Male, Body Material Brass, Contact Material Beryllium Copper/Brass, Operating Temp. -85 Degrees to 329 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.