Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aeration Tubing, 1/2in. dia., 30 psi, Vinyl

  • Mfr # 34126

  • Zoro # G9752416


product price: $14.57
/ea

Key Features

Inside Dia.
1/2 in
Material
Vinyl
For Use With
Fountain Pumps
Features
Fish Safe, Inhibits Algae Growth
Max. Pressure (PSI)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34126
Zoro #
G9752416
UPC #
871980012112
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Length
20 ft
Wall Thickness
0.08 in
Outside Dia.
33/50 in
Inside Diameter
1/2 in
Outside Diameter
33/50 in
Overall Length
20 ft

Details

Item
Tubing
Material
Vinyl
For Use With
Fountain Pumps
Features
Fish Safe, Inhibits Algae Growth
Max. Pressure (PSI)
30
Hardness
Shore A 68
Temp. Range
32 to 100 Degrees F
Color
Black
Application
Fountain and Pond Pumps
Material of Construction
Vinyl
Type
Flexible
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
30 psi
Maximum Operating Temperature
100 Degrees F
Flexibility
Flexible
System of Measurement
Inch

Description

Tubing, Application Fountain and Pond Pumps, Color Black, Hardness Shore A 68, Inside Diameter 1/2 in, Material Vinyl, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 100 Degrees F, Outside Diameter 33/50 in, Overall Length 20 ft, Flexibility Flexible, System of Measurement Inch, Wall Thickness 0.08 in, Features Fish Safe, Inhibits Algae Growth, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.