This item is Discontinued.

Pond Boss Pro Pond Water Clarifier/Nutrient Red, 10 lb. CWCPR10

Pond Water Clarifier/Nutrient Red, 10 lb. (Discontinued)

  • Mfr # CWCPR10
  • Zoro # G3461930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWCPR10
Zoro #
G3461930
UPC #
871980132841
Country of Origin
United States

Dimensions

Size
10 lb.

Details

Item
Pond Water Clarifier/Nutrient Reducer
Dosage
10 lb. Treats 1 Surface acre of Water, Repeat As Needed
Form
Granular
Coverage Area
1 Surface Acre
For Use During
All Seasons
Temp. Range
32 - 100 F

Description

Pond Water Clarifier/Nutrient Reducer, Form Granular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.