Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Halogen/MR16 Transformer, 60W, 12V (Discontinued)

  • Mfr # PET-120-12-60
  • Zoro # G1236352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET-120-12-60
Zoro #
G1236352
UPC #
872180102689
Country of Origin
China

Details

Item
Halogen Bulb
Voltage
12V
Light Technology
Halogen
Incandescent Wattage Equivalency
60 W
Bulb Shape
MR16
Dimmable
No

Description

Halogen Bulb, Bulb Shape MR16, Incandescent Wattage Equivalency 60 W, Light Technology Halogen, Voltage 12V, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.