Zoro Homepage
This item is Discontinued.
Pony Halogen/MR16 Transformer, 75W, 12V PET-120-12-75

Halogen/MR16 Transformer, 75W, 12V (Discontinued)

  • Mfr # PET-120-12-75
  • Zoro # G1236361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET-120-12-75
Zoro #
G1236361
UPC #
872180102696
Country of Origin
China

Details

Item
Halogen Bulb
Voltage
12V
Dimmable
No
Light Technology
Halogen
Bulb Shape
MR16
Incandescent Wattage Equivalency
75 W

Description

Halogen Bulb, Bulb Shape MR16, Incandescent Wattage Equivalency 75 W, Light Technology Halogen, Voltage 12V, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.