This item is Discontinued.

Pony Jorgensen 36" Deep Reach Steel Bar Clamp 4724

36" Deep Reach Steel Bar Clamp (Discontinued)

  • Mfr # 4724
  • Zoro # G106429856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4724
Zoro #
G106429856
UPC #
44295472401
Country of Origin
China

Description

When a woodworking or metalworking project calls for a deeper reach, the Jorgensen 24" Deep Reach Steel Bar Clamp delivers. With a 24" maximum opening and 7" reach, this bar clamp is a must-have at any contractor jobsite or home woodworking shop. Built with cast-iron heads and rust-resistant bars, the Jorgensen 24" Deep Reach Steel Bar Clamp also features a comfort-grip handle that prevents fatigue from repeat use. The perfect tool for DIYers, hobbyists, carpenters, and woodworkers, this bar clamp has a protected polyvinyl handle and copper-plated screw and swivel end. As with all Pony Jorgensen tools, the Jorgensen 24" Deep Reach Steel Bar Clamp is made with high-quality steel and has 1,200 pounds of clamping pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.