This item is Discontinued.

Pony Jorgensen 48" Deep Reach Steel Bar Clamp 4548

48" Deep Reach Steel Bar Clamp (Discontinued)

  • Mfr # 4548
  • Zoro # G106429795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4548
Zoro #
G106429795
UPC #
44295454803
Country of Origin
China

Description

When your job calls for a durable, reliable clamp that can stand up to the task at hand, look no further than the Jorgensen . Ideal for any project that requires a deeper hold, this bar clamp can be used in crafting, cabinetmaking, woodworking, and metalworking. The Jorgensen features a sliding-head design for easy adjustments in both opening and closing. With a 48" maximum opening and 5" reach, this bar clamp delivers the versatility needed for larger clamping jobs. Built with a soft-grip handle and 1,200 pounds of clamping force, this clamp reduces fatigue during repeat use. For metalworkers, the copper-plated screws, handles, and swivels help protect against weld spatter during welding jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.