Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Varsity Poolside Basketball Hoop

  • Mfr # PS-VARSITY

  • Zoro # G722918048


product price: $487.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-VARSITY
Zoro #
G722918048
UPC #
818755016449
Country of Origin
United States

Description

The Pool Shot Adjustable Varsity Basketball Hoop will withstand rain, snow, chlorine, and sunlight for years thanks to its UV-treated polyethylene construction. Designed to handle any level of pool pickup games, the Adjustable Varsity is durable and freestanding. With a unique, anti-tumbling design, the base can be filled with water or sand to keep it anchored to the ground and safely in place. The specially designed winged backboard keeps the ball in the pool for fewer game interruptions and is adjustable to accommodate everyone, from rookies to all-stars. The hoop is powder-coated for rust resistance and attached with stainless steel hardware. The Pool Shot Adjustable Varsity assembles easily within 30 minutes and includes two waterproof vinyl basketballs. Specifications Backboard: - 43" high X 53" wide - 27 lbs. - Three 8" 45-degree angled wings Base: - 34" wide X 47" high X 28" deep - 50-gallon (440 lbs.) water or sand capacity - 37 lbs. empty Rim/Ball - Regulation 18" diameter solid steel rim (zinc and orange powder coated) - White, all-weather nylon net - Two junior size, orange vinyl basketballs - Stainless steel hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.