This item is Discontinued.

Pop Accents POP Accents PA0098D Greek - 5 ft x 7 ft Space Rug PA0098D

POP Accents PA0098D Greek - 5 ft x 7 ft Space Rug (Discontinued)

  • Mfr # PA0098D
  • Zoro # G403702560
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA0098D
Zoro #
G403702560
UPC #
767843321746
Country of Origin
China

Description

Shake up your home decor by adding style and sophistication to the floors with a colorful accent rug from POP. From the bathroom to the dining room or the kids room, this unique collection boasts designs that will effortlessly transform any room of the house. Bold color and an on-trend Greek-key pattern make this flatweave rug. This rug made of UV Poly with color combination of aubergine and white will enhance any space in your home.

Features
  • Handwoven of wool.
  • Dimension - 5 ft x 7 ft x 0.75 in.
  • Item Weight - 20 lbs
  • Color - Aubergine and White.
  • Care instructions - Rinse with water, Hang dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.