Broom Handle, Wood, Natural, Tapered End, 15/16 in Handle Dia, 60 in L,
Mfr # 0760BW
Zoro # G0285317
product price:Â $11.89
/eaKey Features
Bristle Material
Natural
Handle Diameter
15/16 in
Material
Wood
Dia.
15/16"
Broom Connection Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0760BW
Zoro #
G0285317
UPC #
007036310370
Country of Origin
China
Dimensions
Handle Diameter
15/16 in
Dia.
15/16"
Length
60"
Details
Bristle Material
Natural
Item
Broom Handle
Material
Wood
Broom Connection Type
Tapered
Color
natural
Broom Handle Tip Material
Wood
For Use With
Dust Mops
Broom Handle Material
Wood
Features
Heavy-Duty Full Swivel Frame
Product Type
Broom Handle
Handle Connection Type
Tapered
Handle Tip Material
Wood
Description
Broom Handle, Handle Connection Type Tapered, Handle Tip Material Wood, Features Heavy-Duty Full Swivel Frame, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.