Shop POPPELMANN
Create Account
T55BL817 2 in. Plastic Pot; Black - Pack of 50
- Mfr # T55BL817
- Zoro # G703756485
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T55BL817
- Zoro #
- G703756485
- UPC #
- 742137897916
- Country of Origin
- China
Description
Set of fifty black 2 inch TEKU Plastic Nursery Pots. These Azalea Style Pots are 2.25 inches round at the top and 2 inches deep. They are durable, weather proof, decorative pots and are wonderful for all plants. Rapid growth and healthier plants due to ideal irrigation and drainage. They can also be used for flower pot arts and crafts as they are paintable, too.
Features- Extensive use of recycled material
- Ideal growing environment promotes healthy root development
- Perfect for starting seeds
- Light weight
- Pack of 50
- 50-black plastic mini pots
- Finish: Black
- Size: 2"
- Material: Plastic
- Style: Classic
- Container Volume: 3 Quarts
- Indoor/Outdoor: Indoor,Outdoor
- Dimension: 2" H x 7" W x 5" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.