PDB208173 8 in. Decorative Terra Cotta Plastic Pot - Pack of 3
- Mfr # PDB208173
- Zoro # G503756418
product price:Â
$
34.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDB208173
- Zoro #
- G503756418
- UPC #
- 742137897893
- Country of Origin
- China
Description
These 8 in. TEKU Decorative Pots are great for all your planting needs. Use to compliment any patio, deck, sunroom or any indoor/outdoor locations. Rapid growth and healthier plants due to ideal irrigation and drainage. Level with sloped drainage openings. Ideal for container gardening, balcony gardening, and indoor herb gardens. Also can be used in flower pot arts and crafts as it is paintable, too. Very low failure rates Extensive use of recycled material Multi hole cross bottom Easy stacking when not in use Decorative style
Features- Very low failure rates
- Extensive use of recycled material
- Multi hole cross bottom
- Easy stacking when not in use
- Decorative style
- Pack of 3
- Finish: Terra Cotta
- Size: 8"
- Material: Plastic
- Style: Classic,Southwestern
- Container Size: Small
- Container Volume: 3 Quarts
- Indoor/Outdoor: Indoor,Outdoor
- Dimension: 6.75" H x 8" W x 6.75" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.