VAA717P6 6 in. Plastic Pot White & Gray - Pack of 6
- Mfr # VAA717P6
- Zoro # G503756432
product price:Â
$
25.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAA717P6
- Zoro #
- G503756432
- UPC #
- 742137897855
- Country of Origin
- China
Description
These 6 Inch TEKU Plastic Nursery White/Gray Pots are 6 Inch Round at the Top and 4 Inch deep, durable, weather proof, decorative pots are wonderful for all plants. Rapid growth and healthier plants due to ideal irrigation and drainage. Level with sloped drainage opening.
Features- Bright white with gray interior
- Very low failure rates
- Extensive use of recycled material
- Easy stacking when not in use
- Light weight
- Pack of 6
- Finish: White & Gray
- Size: 6"
- Material: Plastic
- Style: Minimalist,Modern
- Container Size: Small
- Container Volume: 6 Quarts
- Indoor/Outdoor: Indoor,Outdoor
- Dimension: 4" H x 6" W x 6" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.