This item is Discontinued.

Port-A-Cool Port-A-Cool PTC-PARKULJ24000 Replacement Pad for Evaporative Coolers; Brown PTC-PARKULJ24000

Port-A-Cool PTC-PARKULJ24000 Replacement Pad for Evaporative Coolers; Brown (Discontinued)

  • Mfr # PTC-PARKULJ24000
  • Zoro # G004152658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTC-PARKULJ24000
Zoro #
G004152658
UPC #
614288992898
Country of Origin
China

Description

Designed for use in evaporative coolers help to cool air by way of evaporation. The nonmisting output does not wet surfaces or promote rust. They are engineered with the industrys thickest virgin Kraft paper to help in promoting long pad life The rigid corrugated paper pads let air through at a lower velocity than fiber pads, resulting in increased humidity and cooler temperatures. The self-cleaning, self-supporting, environmentally friendly rigid pads also feature an exceptionally high percentage resin. Use in commercial, industrial, and agricultural applications.

Features
  • Replacement Media Pad
Specifications
  • Color: Brown
  • Compatible: 240 & 16" Evaporative Coolers
  • Dimension: 19" x 13" x 25"
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.