2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GS1212G-2

  • Zoro # G5386512


product price:  $10,706.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1212G-2
Zoro #
G5386512
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Light Fixture Depth
48 in
Door Width
36 in
Door Height
84 in
Window Height
36 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
12 ft
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Wall Thickness
3 in
Light Fixture Length
24 in
Light Fixture Width
24 in
Window Width
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Insulation
R-11
Sound Transmission Coefficient
STC 31
Frame Color
Gray
Standards
ASTM-E84
Outlets
4
Frame Material
Steel
Lights
3
Door Material
Steel
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Includes Lockset
Yes
Number of Doors
1
Product Type
Modular In-Plant Office
Interior Color
Gray
Number of Walls
2
Door Opening Type
Hinged
Electrical Outlet Voltage
110 V AC
Interior Area
145 sq ft
Includes Circuit Breaker Panel
Yes
Includes Mounting Hardware
Yes
Roof Material
Steel
Exterior Color
Gray
ADA Compliant Lockset
Yes
Assembled
Unassembled
Number of Light Fixtures
3
Light Bulbs Required
(4) T8 Bulbs
Ceiling Type
Acoustical Ceiling System
Lighting Technology
Fluorescent
Insulation Rating
R-11
Number of Electrical Outlets
4
Circuit Breaker Amperage
15 A
Pre-Wired
No
Includes Ceiling
Yes

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.