4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 4 1/2 in W, 12 ft 4 1/2 in D, Beige

  • Mfr # GS1232

  • Zoro # G5369940


product price:  $30,399.99
/ea
Additional $1,585.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1232
Zoro #
G5369940
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
32 ft. 4-1/2"
Light Fixture Width
24 in
Wall Thickness
3 in
Door Width
36 in
Door Height
84 in
Window Height
36 in
Door Material Thickness
20 ga
Nominal Exterior Depth
12 ft
Light Fixture Depth
48 in
Light Fixture Length
24 in
Nominal Exterior Width
32 ft
Window Width
48 in
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Standards
ASTM-E84
Frame Color
Beige
Lights
4
Insulation
R-11
Includes
Roof Deck
Frame Material
Steel
Outlets
12
Product Type
Modular In-Plant Office
Interior Area
380 sq ft
Includes Mounting Hardware
Yes
Includes Ceiling
Yes
Exterior Color
Champagne
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
15 A
Interior Color
Champagne
Assembled
Unassembled
ADA Compliant Lockset
Yes
Wall Material
Steel-Covered Drywall
Includes Lockset
Yes
Pre-Wired
No
Number of Doors
1
Door Opening Type
Hinged
Insulation Rating
R-11
Door Material
Steel
Ceiling Type
Acoustical Ceiling System
Number of Light Fixtures
4
Light Bulbs Required
(4) T8 Bulbs
Includes Circuit Breaker Panel
Yes
Lighting Technology
Fluorescent
Roof Material
Steel
Number of Electrical Outlets
12
Lock Type
Keyed
Number of Walls
4

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 32 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 12 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products