This item is Discontinued.

Porta-Fab 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 28 ft 1 1/4 in W, 12 ft 1 1/4 in D, Beige GS1228-2

This item is Discontinued.

Porta-Fab

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 28 ft 1 1/4 in W, 12 ft 1 1/4 in D, Beige (Discontinued)

Mfr # GS1228-2
Zoro # G5375918
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1228-2
Zoro #
G5375918
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
28 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Window Height
36 in
Nominal Exterior Depth
12 ft
Window Width
48 in
Nominal Exterior Height
8 ft
Door Height
84 in
Door Material Thickness
20 ga
Nominal Exterior Width
28 ft
Wall Thickness
3 in
Door Width
36 in
Light Fixture Length
24 in
Light Fixture Depth
48 in
Light Fixture Width
24 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Includes
Roof Deck
Insulation
R-11
Outlets
10
Frame Material
Steel
Frame Color
Beige
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Lights
4
Lock Type
Keyed
ADA Compliant Lockset
Yes
Includes Ceiling
Yes
Circuit Breaker Amperage
15 A
Interior Area
340 sq ft
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged
Includes Lockset
Yes
Lighting Technology
Fluorescent
Light Bulbs Required
(4) T8 Bulbs
Wall Material
Steel-Covered Drywall
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Includes Mounting Hardware
Yes
Pre-Wired
No
Insulation Rating
R-11
Number of Electrical Outlets
10
Door Material
Steel
Interior Color
Champagne
Product Type
Modular In-Plant Office
Number of Light Fixtures
4
Number of Walls
2
Number of Doors
1
Ceiling Type
Acoustical Ceiling System
Exterior Color
Champagne
Roof Material
Steel

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 28 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 10 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.