2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 40 ft 1 1/4 in W, 20 ft 1 1/4 in D, Beige

  • Mfr # GS2040-2

  • Zoro # G5354909


product price:  $32,424.99
/ea
Additional $1,555.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
40 ft 1 1/4 in
Depth
20 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2040-2
Zoro #
G5354909
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
40 ft 1 1/4 in
Depth
20 ft 1 1/4 in
Door Width
36 in
Light Fixture Width
24 in
Window Width
48 in
Light Fixture Depth
48 in
Door Material Thickness
20 ga
Window Height
36 in
Nominal Exterior Width
40 ft
Door Height
84 in
Wall Thickness
3 in
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Nominal Exterior Depth
20 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Frame Color
Beige
Lights
14
Outlets
5
Standards
ASTM-E84
Insulation
R-11
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Includes Circuit Breaker Panel
Yes
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Includes Ceiling
Yes
Interior Area
800 sq ft
Number of Electrical Outlets
15
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Light Bulbs Required
(4) T8 Bulbs
Door Material
Steel
Electrical Outlet Voltage
110 V AC
Exterior Color
Champagne
Number of Doors
1
Includes Lockset
Yes
Assembled
Unassembled
Interior Color
Champagne
Lighting Technology
Fluorescent
Roof Material
Steel
Number of Walls
2
ADA Compliant Lockset
Yes
Circuit Breaker Amperage
15 A
Pre-Wired
No
Door Opening Type
Hinged
Insulation Rating
R-11
Includes Mounting Hardware
Yes
Number of Light Fixtures
14

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 40 ft 1 1/4 in, Height 8 ft 1 3/4 in, 14 Lights, 15 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.